
0.625-in Dia 2-Flute End Mill, 2-in LOC, 0.625-in Shank, 4.625-in OAL, DLC Coating (Discontinued)
- Mfr # WU1-203-20-DLC
- Zoro # G5130217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WU1-203-20-DLC
Zoro #
G5130217
UPC #
662966281321
Country of Origin
United States
Dimensions
Shank Diameter
0.625
Flute Length
2
Cutting Diameter
0.625
Max Cut Diameter
0.625
Details
Number of Flutes
2
Series
WU1-203
OAL_overall
4.625
Coating
DLC
System of Measurement
in
series_description
2 Flute Standard Length Solid Carbide Up Shear Router
Tariff Code
8207.7
Tool End Type
square
Item
End Mill
Description
0.625-in Dia 2-Flute End Mill, 2-in LOC, 0.625-in Shank, 4.625-in OAL, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.