This item is Discontinued.

Robb-Jack 0.625-in Dia 3-Flute End Mill, 0.75-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating ST-341-20-A

0.625-in Dia 3-Flute End Mill, 0.75-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating (Discontinued)

  • Mfr # ST-341-20-A
  • Zoro # G5126069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-341-20-A
Zoro #
G5126069
UPC #
662966232200
Country of Origin
United States

Dimensions

Cutting Diameter
0.625
Shank Diameter
0.625
Flute Length
0.75
Max Cut Diameter
0.625

Details

Number of Flutes
3
Series
ST-341
Helix Angle
40
Corner Chamfer
0.009
Coating
AlTiN
OAL_overall
3.5
System of Measurement
in
Item
End Mill
Tool End Type
break
series_description
3 Flute Stub Length Super Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7

Description

0.625-in Dia 3-Flute End Mill, 0.75-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.