
0.625-in Dia 3-Flute End Mill, 0.75-in LOC, 0.625-in Shank, 3.5-in OAL, TiCN Coating (Discontinued)
- Mfr # ST-341-20-C
- Zoro # G5127712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-341-20-C
Zoro #
G5127712
UPC #
662966232217
Country of Origin
United States
Dimensions
Flute Length
0.75
Max Cut Diameter
0.625
Cutting Diameter
0.625
Shank Diameter
0.625
Details
Number of Flutes
3
Series
ST-341
Helix Angle
40
System of Measurement
in
OAL_overall
3.5
Corner Chamfer
0.009
Coating
TiCN
series_description
3 Flute Stub Length Super Tuffy Grade Carbide End Mill with Hone
Item
End Mill
Tariff Code
8207.7
Tool End Type
break
Description
0.625-in Dia 3-Flute End Mill, 0.75-in LOC, 0.625-in Shank, 3.5-in OAL, TiCN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.