This item is Discontinued.

Robb-Jack 0.625-in Dia 3-Flute End Mill, 0.875-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating STR-301-20-A

0.625-in Dia 3-Flute End Mill, 0.875-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating (Discontinued)

  • Mfr # STR-301-20-A
  • Zoro # G5134642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR-301-20-A
Zoro #
G5134642
UPC #
662966235225
Country of Origin
United States

Dimensions

Cutting Diameter
0.625
Flute Length
0.875
Shank Diameter
0.625
Max Cut Diameter
0.625

Details

Number of Flutes
3
Helix Angle
30
Series
STR-301
System of Measurement
in
Coating
AlTiN
OAL_overall
3.5
Tariff Code
8207.7
Tool End Type
square
SX_flats
Weldon Flat
series_description
3 Flute Stub Length Super Tuffy Grade Carbide Rougher
Item
End Mill

Description

0.625-in Dia 3-Flute End Mill, 0.875-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.