
0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating (Discontinued)
- Mfr # TR-303-20-A
- Zoro # G5126507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR-303-20-A
Zoro #
G5126507
UPC #
662966868478
Country of Origin
United States
Dimensions
Max Cut Diameter
0.625
Shank Diameter
0.625
Cutting Diameter
0.625
Flute Length
1.25
Details
Number of Flutes
3
Series
TR-303
Helix Angle
30
OAL_overall
3.5
Coating
AlTiN
System of Measurement
in
Tariff Code
8207.7
series_description
3 Flute Standard Length Tuffy Grade Carbide End Mill
Tool End Type
square
Item
End Mill
SX_flats
Weldon Flat
Description
0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.