This item is Discontinued.

Robb-Jack 0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL, DLC Coating TR-303-20-DLC

0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL, DLC Coating (Discontinued)

  • Mfr # TR-303-20-DLC
  • Zoro # G5126312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR-303-20-DLC
Zoro #
G5126312
UPC #
662966868492
Country of Origin
United States

Dimensions

Shank Diameter
0.625
Cutting Diameter
0.625
Max Cut Diameter
0.625
Flute Length
1.25

Details

Number of Flutes
3
Series
TR-303
Helix Angle
30
Coating
DLC
OAL_overall
3.5
System of Measurement
in
series_description
3 Flute Standard Length Tuffy Grade Carbide End Mill
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
SX_flats
Weldon Flat

Description

0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.