This item is Discontinued.

Robb-Jack 0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL ST-343-20

0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL (Discontinued)

  • Mfr # ST-343-20
  • Zoro # G5133988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-343-20
Zoro #
G5133988
UPC #
662966232439
Country of Origin
United States

Dimensions

Max Cut Diameter
0.625
Shank Diameter
0.625
Flute Length
1.25
Cutting Diameter
0.625

Details

Number of Flutes
3
Helix Angle
40
Series
ST-343
Corner Chamfer
0.009
OAL_overall
3.5
System of Measurement
in
Coating
UNCOAT
Item
End Mill
Tool End Type
break
series_description
3 Flute Standard Length Super Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7

Description

0.625-in Dia 3-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.