This item is Discontinued.

Robb-Jack 0.625-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.625-in Shank, 4.625-in OAL WRU-301-20

0.625-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.625-in Shank, 4.625-in OAL (Discontinued)

  • Mfr # WRU-301-20
  • Zoro # G5139630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRU-301-20
Zoro #
G5139630
UPC #
662966248027
Country of Origin
United States

Dimensions

Cutting Diameter
0.625
Max Cut Diameter
0.625
Flute Length
2.1875
Shank Diameter
0.625

Details

Number of Flutes
3
Series
WRU-301
Coating
UNCOAT
OAL_overall
4.625
System of Measurement
in
Item
End Mill
Tool End Type
square
series_description
3 Flute Stub Rougher Solid Carbide Upshear Router
Tariff Code
8207.7

Description

0.625-in Dia 3-Flute End Mill, 2.1875-in LOC, 0.625-in Shank, 4.625-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.