This item is Discontinued.

No Product Image Available

0.625-in Dia 4-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL (Discontinued)

  • Mfr # C1-401-20
  • Zoro # G5071721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1-401-20
Zoro #
G5071721
UPC #
662966208144
Country of Origin
United States

Dimensions

Shank Diameter
0.625
Max Cut Diameter
0.625
Cutting Diameter
0.625
Flute Length
1.25

Details

Number of Flutes
4
Helix Angle
30
Series
C1-401
System of Measurement
in
Coating
UNCOAT
OAL_overall
3.5
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill

Description

0.625-in Dia 4-Flute End Mill, 1.25-in LOC, 0.625-in Shank, 3.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.