This item is Discontinued.

Robb-Jack 0.6mm Dia 2-Flute Metric End Mill 1.8mm LOC, 3mm Shank, 38mm OAL, 0.3mm CR, TiN Coating MSR-2-060-BN-T

0.6mm Dia 2-Flute Metric End Mill 1.8mm LOC, 3mm Shank, 38mm OAL, 0.3mm CR, TiN Coating (Discontinued)

  • Mfr # MSR-2-060-BN-T
  • Zoro # G5044631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-2-060-BN-T
Zoro #
G5044631
UPC #
662966695937
Country of Origin
United States

Dimensions

Max Cut Diameter
0.6
Cutting Diameter
0.6
Shank Diameter
3
Flute Length
1.8
RE_cornerradius
0.3

Details

Number of Flutes
2
Series
MSR-2-BN
Helix Angle
30
System of Measurement
mm
OAL_overall
38
Coating
TiN
Blend Angle
12.5
Tariff Code
8207.7
Tool End Type
ball
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill
Item
End Mill

Description

0.6mm Dia 2-Flute Metric End Mill 1.8mm LOC, 3mm Shank, 38mm OAL, 0.3mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.