
0.75-in Dia 2-Flute End Mill, 1.5-in LOC, 0.75-in Shank, 4-in OAL (Discontinued)
- Mfr # NR-204-24
- Zoro # G5077741
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NR-204-24
Zoro #
G5077741
UPC #
662966220337
Country of Origin
United States
Dimensions
Flute Length
1.5
Shank Diameter
0.75
Max Cut Diameter
0.75
Cutting Diameter
0.75
Details
Number of Flutes
2
Helix Angle
30
Series
NR-204
Coating
UNCOAT
OAL_overall
4
System of Measurement
in
Tool End Type
square
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Standard Length C-2 Grade Carbide End Mill
SX_flats
Weldon Flat
Description
0.75-in Dia 2-Flute End Mill, 1.5-in LOC, 0.75-in Shank, 4-in OAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.