This item is Discontinued.

Robb-Jack 0.75-in Dia 3-Flute End Mill, 1-in LOC, 0.75-in Shank, 4-in OAL, 0.375-in CR, TiCN Coating B-300-24-C

0.75-in Dia 3-Flute End Mill, 1-in LOC, 0.75-in Shank, 4-in OAL, 0.375-in CR, TiCN Coating (Discontinued)

  • Mfr # B-300-24-C
  • Zoro # G5117739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-300-24-C
Zoro #
G5117739
UPC #
662966201244
Country of Origin
United States

Dimensions

Max Cut Diameter
0.75
Flute Length
1
Shank Diameter
0.75
Cutting Diameter
0.75
RE_cornerradius
0.375

Details

Number of Flutes
3
Helix Angle
30
Series
B-300
Coating
TiCN
OAL_overall
4
System of Measurement
in
Tariff Code
8207.7
series_description
3 Flute Ball End Stub Length Tuffy Grade Carbide End Mill with Hone
Item
End Mill
Tool End Type
ball

Description

0.75-in Dia 3-Flute End Mill, 1-in LOC, 0.75-in Shank, 4-in OAL, 0.375-in CR, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.