This item is Discontinued.

Robb-Jack 0.75-in Dia 3-Flute End Mill, 2.5-in LOC, 0.75-in Shank, 5.25-in OAL WRU-303-24

0.75-in Dia 3-Flute End Mill, 2.5-in LOC, 0.75-in Shank, 5.25-in OAL (Discontinued)

  • Mfr # WRU-303-24
  • Zoro # G5135500
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRU-303-24
Zoro #
G5135500
UPC #
662966248065
Country of Origin
United States

Dimensions

Shank Diameter
0.75
Cutting Diameter
0.75
Flute Length
2.5
Max Cut Diameter
0.75

Details

Number of Flutes
3
Series
WRU-303
Coating
UNCOAT
System of Measurement
in
OAL_overall
5.25
series_description
3 Flute Standard Rougher Solid Carbide Upshear Router
Tariff Code
8207.7
Item
End Mill
Tool End Type
square

Description

0.75-in Dia 3-Flute End Mill, 2.5-in LOC, 0.75-in Shank, 5.25-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.