This item is Discontinued.

Robb-Jack 0.75-in Dia 3-Flute End Mill, 3-in LOC, 0.75-in Shank, 5-in OAL, 0.09 CR, with Chip Breakers, DLC Coating AL3-304-24-090-DLC

0.75-in Dia 3-Flute End Mill, 3-in LOC, 0.75-in Shank, 5-in OAL, 0.09 CR, with Chip Breakers, DLC Coating (Discontinued)

  • Mfr # AL3-304-24-090-DLC
  • Zoro # G5012048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL3-304-24-090-DLC
Zoro #
G5012048
UPC #
662966979013
Country of Origin
United States

Dimensions

Shank Diameter
0.75
Max Cut Diameter
0.75
Flute Length
3
Cutting Diameter
0.75
RE_cornerradius
0.09

Details

Number of Flutes
3
Series
AL3-304
System of Measurement
in
Coating
DLC
OAL_overall
5
Tariff Code
8207.7
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance Long Len. Carbide End Mill
Item
End Mill
Tool End Type
radius

Description

0.75-in Dia 3-Flute End Mill, 3-in LOC, 0.75-in Shank, 5-in OAL, 0.09 CR, with Chip Breakers, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.