
0.75-in Dia 3-Flute End Mill, 3-in LOC, 0.75-in Shank, 5-in OAL, Thru Coolant Holes, with Chip Breakers (Discontinued)
- Mfr # AL3-304-24-TC
- Zoro # G5024252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL3-304-24-TC
Zoro #
G5024252
UPC #
662966979211
Country of Origin
United States
Dimensions
Cutting Diameter
0.75
Shank Diameter
0.75
Flute Length
3
Max Cut Diameter
0.75
Details
Number of Flutes
3
Series
AL3-304
Coating
UNCOAT
OAL_overall
5
System of Measurement
in
Tool End Type
square
Tariff Code
8207.7
Item
End Mill
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance Long Len. Carbide End Mill
Description
0.75-in Dia 3-Flute End Mill, 3-in LOC, 0.75-in Shank, 5-in OAL, Thru Coolant Holes, with Chip Breakers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.