This item is Discontinued.

No Product Image Available

0.75-in Diam. Slitting Saw, 0.004-in Thick, 0.25-in ID, 10 teeth (Discontinued)

  • Mfr # C07-0040-08-10
  • Zoro # G5029329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C07-0040-08-10
Zoro #
G5029329
UPC #
662966300039
Country of Origin
United States

Dimensions

Outside Diameter
0.75
Cutting Width
0.004
Arbor Diameter
0.25

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
series_description
3/4 Diameter 1/4" Arbor 10 Teeth Solid Carbide Saw for Non-Ferrous
Series
C07-08-10
Tariff Code
8202.39
Toothcount
10

Description

0.75-in Diam. Slitting Saw, 0.004-in Thick, 0.25-in ID, 10 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.