This item is Discontinued.

Robb-Jack 0.75-in Diam. Slitting Saw, 0.012-in Thick, 0.25-in ID, 10 teeth C07-0120-08-10

0.75-in Diam. Slitting Saw, 0.012-in Thick, 0.25-in ID, 10 teeth (Discontinued)

  • Mfr # C07-0120-08-10
  • Zoro # G5049656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C07-0120-08-10
Zoro #
G5049656
UPC #
662966300114
Country of Origin
United States

Dimensions

Outside Diameter
0.75
Arbor Diameter
0.25
Cutting Width
0.012

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Tariff Code
8202.39
Toothcount
10
Series
C07-08-10
series_description
3/4 Diameter 1/4" Arbor 10 Teeth Solid Carbide Saw for Non-Ferrous

Description

0.75-in Diam. Slitting Saw, 0.012-in Thick, 0.25-in ID, 10 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.