This item is Discontinued.

No Product Image Available

0.75-in Diam. Slitting Saw, 0.04-in Thick, 0.25-in ID, 10 teeth (Discontinued)

  • Mfr # C07-0400-08-10
  • Zoro # G5033486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C07-0400-08-10
Zoro #
G5033486
UPC #
662966300312
Country of Origin
United States

Dimensions

Outside Diameter
0.75
Arbor Diameter
0.25
Cutting Width
0.04

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Series
C07-08-10
Toothcount
10
Tariff Code
8202.39
series_description
3/4 Diameter 1/4" Arbor 10 Teeth Solid Carbide Saw for Non-Ferrous

Description

0.75-in Diam. Slitting Saw, 0.04-in Thick, 0.25-in ID, 10 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.