This item is Discontinued.

No Product Image Available

0.75-in Diam. Slitting Saw, 0.051-in Thick, 0.25-in ID, 20 teeth (Discontinued)

  • Mfr # C07-0510-08-20
  • Zoro # G5034807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C07-0510-08-20
Zoro #
G5034807
UPC #
662966300367
Country of Origin
United States

Dimensions

Outside Diameter
0.75
Cutting Width
0.051
Arbor Diameter
0.25

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Series
C07-08-20
Toothcount
20
Tariff Code
8202.39
series_description
3/4" Diameter 1/4" Arbor 20 Teeth Solid Carbide Saw for Tough Material

Description

0.75-in Diam. Slitting Saw, 0.051-in Thick, 0.25-in ID, 20 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.