
0.7mm Dia 2-Flute Metric End Mill 2.1mm LOC, 3mm Shank, 38mm OAL, 0.35mm CR, TiCN Coating (Discontinued)
- Mfr # MSR-2-070-BN-C
- Zoro # G5026328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSR-2-070-BN-C
Zoro #
G5026328
UPC #
662966696033
Country of Origin
United States
Dimensions
Shank Diameter
3
Max Cut Diameter
0.7
Cutting Diameter
0.7
Flute Length
2.1
RE_cornerradius
0.35
Details
Number of Flutes
2
Series
MSR-2-BN
Helix Angle
30
System of Measurement
mm
OAL_overall
38
Blend Angle
12.5
Coating
TiCN
Item
End Mill
Tariff Code
8207.7
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill
Tool End Type
ball
Description
0.7mm Dia 2-Flute Metric End Mill 2.1mm LOC, 3mm Shank, 38mm OAL, 0.35mm CR, TiCN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.