
0.8mm Dia 2-Flute Metric End Mill 0.8mm LOC, 6mm Shank, 63mm OAL, 0.4mm CR, 5mm Reach, AlTiN Coating (Discontinued)
- Mfr # MDM-204-0.8
- Zoro # G5090439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDM-204-0.8
Zoro #
G5090439
UPC #
662966665800
Country of Origin
United States
Dimensions
Shank Diameter
6
Cutting Diameter
0.8
Flute Length
0.8
Max Cut Diameter
0.8
RE_cornerradius
0.4
SDL_reachlength
5
Details
Number of Flutes
2
Series
MDM-204
Helix Angle
30
OAL_overall
63
Blend Angle
16.5
Draft Angle
1.5
System of Measurement
mm
Coating
AlTiN
Tool End Type
ball
Item
End Mill
series_description
2 Flute Ball End Extended Length Metric Die/Mold Carbide End Mill with Draft
Tariff Code
8207.7
Description
0.8mm Dia 2-Flute Metric End Mill 0.8mm LOC, 6mm Shank, 63mm OAL, 0.4mm CR, 5mm Reach, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.