This item is Discontinued.

Robb-Jack 0.8mm Dia 2-Flute Metric End Mill 0.8mm LOC, 6mm Shank, 63mm OAL, 3mm Reach, AlTiN Coating MTM-202-0.8

0.8mm Dia 2-Flute Metric End Mill 0.8mm LOC, 6mm Shank, 63mm OAL, 3mm Reach, AlTiN Coating (Discontinued)

  • Mfr # MTM-202-0.8
  • Zoro # G5026206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTM-202-0.8
Zoro #
G5026206
UPC #
662966701799
Country of Origin
United States

Dimensions

Cutting Diameter
0.8
Shank Diameter
6
Flute Length
0.8
Max Cut Diameter
0.8
SDL_reachlength
3
RE_cornerradius
0.2

Details

Number of Flutes
2
Helix Angle
30
Series
MTM-202
Blend Angle
18
Coating
AlTiN
System of Measurement
mm
OAL_overall
63
Draft Angle
3
Tool End Type
toroid
Item
End Mill
series_description
2 Flute Metric Tuffy Grade Short Reach Carbide Toroid Style End Mill with Draft
Tariff Code
8207.7

Description

0.8mm Dia 2-Flute Metric End Mill 0.8mm LOC, 6mm Shank, 63mm OAL, 3mm Reach, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.