This item is Discontinued.

Robb-Jack 0.8mm Dia 2-Flute Metric End Mill 2.4mm LOC, 3mm Shank, 38mm OAL, 0.4mm CR, TiN Coating MSR-2-080-BN-T

0.8mm Dia 2-Flute Metric End Mill 2.4mm LOC, 3mm Shank, 38mm OAL, 0.4mm CR, TiN Coating (Discontinued)

  • Mfr # MSR-2-080-BN-T
  • Zoro # G5033300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-2-080-BN-T
Zoro #
G5033300
UPC #
662966696132
Country of Origin
United States

Dimensions

Shank Diameter
3
Cutting Diameter
0.8
Flute Length
2.4
Max Cut Diameter
0.8
RE_cornerradius
0.4

Details

Number of Flutes
2
Helix Angle
30
Series
MSR-2-BN
Coating
TiN
OAL_overall
38
Blend Angle
12.5
System of Measurement
mm
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball
series_description
2 Flute Ball End Standard Length Metric Tuffy Grade Miniature End Mill

Description

0.8mm Dia 2-Flute Metric End Mill 2.4mm LOC, 3mm Shank, 38mm OAL, 0.4mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.