This item is Discontinued.

Robb-Jack 1-in Dia 3-Flute End Mill, 1-in LOC, 1-in Shank, 6-in OAL, 4-in Reach FM-304-32

1-in Dia 3-Flute End Mill, 1-in LOC, 1-in Shank, 6-in OAL, 4-in Reach (Discontinued)

  • Mfr # FM-304-32
  • Zoro # G5065062
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM-304-32
Zoro #
G5065062
UPC #
662966654675
Country of Origin
United States

Dimensions

Max Cut Diameter
1
Cutting Diameter
1
Flute Length
1
Shank Diameter
1
SDL_reachlength
4

Details

Number of Flutes
3
Series
FM-304
Helix Angle
40
OAL_overall
6
Coating
UNCOAT
System of Measurement
in
Tariff Code
8207.7
Item
End Mill
Tool End Type
square
series_description
3 Flute Aluminum Chatter-Free Long Reach High Performance Carbide End Mill

Description

1-in Dia 3-Flute End Mill, 1-in LOC, 1-in Shank, 6-in OAL, 4-in Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.