Zoro Homepage
This item is Discontinued.
Robb-Jack 1-in Dia 3-Flute End Mill, 1.25-in LOC, 1-in Shank, 5.5-in OAL, 3.625-in Reach, Thru Coolant Holes FMHV-304-32-BN-TC

1-in Dia 3-Flute End Mill, 1.25-in LOC, 1-in Shank, 5.5-in OAL, 3.625-in Reach, Thru Coolant Holes (Discontinued)

  • Mfr # FMHV-304-32-BN-TC
  • Zoro # G5076518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHV-304-32-BN-TC
Zoro #
G5076518
UPC #
662966906538
Country of Origin
United States

Dimensions

Cutting Diameter
1
Shank Diameter
1
Flute Length
1.25
Max Cut Diameter
1
SDL_reachlength
3.625
RE_cornerradius
0.5

Details

Number of Flutes
3
Helix Angle
37
Series
FMHV-304
System of Measurement
in
OAL_overall
5.5
Coating
UNCOAT
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Extra Long Reach High Velocity Solid Carbide End Mill for Aluminum
Tool End Type
ball

Description

1-in Dia 3-Flute End Mill, 1.25-in LOC, 1-in Shank, 5.5-in OAL, 3.625-in Reach, Thru Coolant Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.