This item is Discontinued.

Robb-Jack 1-in Dia 3-Flute End Mill, 2-in LOC, 1-in Shank, 5-in OAL, 0.5-in CR, TiCN Coating B-333-32-C

1-in Dia 3-Flute End Mill, 2-in LOC, 1-in Shank, 5-in OAL, 0.5-in CR, TiCN Coating (Discontinued)

  • Mfr # B-333-32-C
  • Zoro # G5021680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-333-32-C
Zoro #
G5021680
UPC #
662966610442
Country of Origin
United States

Dimensions

Flute Length
2
Max Cut Diameter
1
Shank Diameter
1
Cutting Diameter
1
saw_bearing_length
0
RE_cornerradius
0.5

Details

Number of Flutes
3
Series
B-333
Helix Angle
30
OAL_overall
5
System of Measurement
in
Coating
TiCN
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball
series_description
3 Flute Ball End Standard Length Tuffy Grade Carbide End Mill

Description

1-in Dia 3-Flute End Mill, 2-in LOC, 1-in Shank, 5-in OAL, 0.5-in CR, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.