This item is Discontinued.

Robb-Jack 1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.06 CR, with Chip Breakers, DLC Coating AL3-305-32-060-DLC

1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.06 CR, with Chip Breakers, DLC Coating (Discontinued)

  • Mfr # AL3-305-32-060-DLC
  • Zoro # G5091050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL3-305-32-060-DLC
Zoro #
G5091050
UPC #
662966981856
Country of Origin
United States

Dimensions

Cutting Diameter
1
Shank Diameter
1
Max Cut Diameter
1
Flute Length
5
RE_cornerradius
0.06

Details

Number of Flutes
3
Series
AL3-305
Coating
DLC
OAL_overall
8
System of Measurement
in
Tool End Type
radius
Item
End Mill
Tariff Code
8207.7
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance X-Long Len. Carbide End Mill

Description

1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.06 CR, with Chip Breakers, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.