This item is Discontinued.

Robb-Jack 1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.09 CR, with Chip Breakers AL3-305-32-090

1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.09 CR, with Chip Breakers (Discontinued)

  • Mfr # AL3-305-32-090
  • Zoro # G5089696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3-305-32-090
Zoro #
G5089696
UPC #
662966981887
Country of Origin
United States

Dimensions

Flute Length
5
Max Cut Diameter
1
Shank Diameter
1
Cutting Diameter
1
RE_cornerradius
0.09

Details

Number of Flutes
3
Series
AL3-305
Coating
UNCOAT
System of Measurement
in
OAL_overall
8
Tariff Code
8207.7
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance X-Long Len. Carbide End Mill
Item
End Mill
Tool End Type
radius

Description

1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.09 CR, with Chip Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.