
1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.12 CR, Thru Coolant Holes, with Chip Breakers (Discontinued)
- Mfr # AL3-305-32-120-TC
- Zoro # G5107430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AL3-305-32-120-TC
Zoro #
G5107430
UPC #
662966981948
Country of Origin
United States
Dimensions
Max Cut Diameter
1
Shank Diameter
1
Flute Length
5
Cutting Diameter
1
RE_cornerradius
0.12
Details
Number of Flutes
3
Series
AL3-305
OAL_overall
8
System of Measurement
in
Coating
UNCOAT
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance X-Long Len. Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
radius
Description
1-in Dia 3-Flute End Mill, 5-in LOC, 1-in Shank, 8-in OAL, 0.12 CR, Thru Coolant Holes, with Chip Breakers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.