This item is Discontinued.

Robb-Jack 1-in Dia 4-Flute End Mill, 1.5-in LOC, 1-in Shank, 4-in OAL NR-404-32

1-in Dia 4-Flute End Mill, 1.5-in LOC, 1-in Shank, 4-in OAL (Discontinued)

  • Mfr # NR-404-32
  • Zoro # G5122779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NR-404-32
Zoro #
G5122779
UPC #
662966222348
Country of Origin
United States

Dimensions

Max Cut Diameter
1
Shank Diameter
1
Flute Length
1.5
Cutting Diameter
1

Details

Number of Flutes
4
Series
NR-404
Helix Angle
30
Coating
UNCOAT
System of Measurement
in
OAL_overall
4
SX_flats
Weldon Flat
Tariff Code
8207.7
Item
End Mill
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill
Tool End Type
square

Description

1-in Dia 4-Flute End Mill, 1.5-in LOC, 1-in Shank, 4-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.