This item is Discontinued.

Robb-Jack 1-in Dia 6-Flute End Mill, 2.5-in LOC, 1-in Shank, 5-in OAL, TiCN Coating TR-606-32-C

1-in Dia 6-Flute End Mill, 2.5-in LOC, 1-in Shank, 5-in OAL, TiCN Coating (Discontinued)

  • Mfr # TR-606-32-C
  • Zoro # G5140026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-606-32-C
Zoro #
G5140026
UPC #
662966869147
Country of Origin
United States

Dimensions

Max Cut Diameter
1
Shank Diameter
1
Cutting Diameter
1
Flute Length
2.5

Details

Number of Flutes
6
Helix Angle
30
Series
TR-606
System of Measurement
in
Coating
TiCN
OAL_overall
5
Tool End Type
square
series_description
6 Flute Standard Length Tuffy Grade Carbide End Mill
Tariff Code
8207.7
SX_flats
Weldon Flat
Item
End Mill

Description

1-in Dia 6-Flute End Mill, 2.5-in LOC, 1-in Shank, 5-in OAL, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.