This item is Discontinued.

No Product Image Available

1-in Diam. Slitting Saw, 0.051-in Thick, 0.375-in ID, 24 teeth (Discontinued)

  • Mfr # C10-0510-12-24
  • Zoro # G5072056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10-0510-12-24
Zoro #
G5072056
UPC #
662966301364
Country of Origin
United States

Dimensions

Outside Diameter
1
Arbor Diameter
0.375
Cutting Width
0.051

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
24
series_description
1" Diameter 3/8" Arbor 24 Teeth Solid Carbide Saw for Tough Material
Tariff Code
8202.39
Series
C10-12-24

Description

1-in Diam. Slitting Saw, 0.051-in Thick, 0.375-in ID, 24 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.