Zoro Homepage
This item is Discontinued.
Robb-Jack 100mm Diam. Slitting Saw, 1.6mm Thick, 22mm ID, 72 teeth M100-1600-22-72

100mm Diam. Slitting Saw, 1.6mm Thick, 22mm ID, 72 teeth (Discontinued)

  • Mfr # M100-1600-22-72
  • Zoro # G5089757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-1600-22-72
Zoro #
G5089757
UPC #
662966660843
Country of Origin
United States

Dimensions

Outside Diameter
100
Cutting Width
1.6
Arbor Diameter
22

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
series_description
100mm Diameter 22mm Arbor 72 Teeth Solid Carbide Saw for Tough Material
Series
M100-22-72
Tariff Code
8202.39
Toothcount
72

Description

100mm Diam. Slitting Saw, 1.6mm Thick, 22mm ID, 72 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.