This item is Discontinued.

Robb-Jack 100mm Diam. Slitting Saw, 2mm Thick, 22mm ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 35mm Hub MK100-2000-22-36

100mm Diam. Slitting Saw, 2mm Thick, 22mm ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 35mm Hub (Discontinued)

  • Mfr # MK100-2000-22-36
  • Zoro # G5045079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK100-2000-22-36
Zoro #
G5045079
UPC #
662966957912
Country of Origin
United States

Dimensions

Outside Diameter
100
Cutting Width
2
Arbor Diameter
22

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
Tariff Code
8202.39
Series
MK100-22-36
series_description
100mm Dia. 22mm Arbor 36 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Toothcount
36

Description

100mm Diam. Slitting Saw, 2mm Thick, 22mm ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 35mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.