
10mm Dia 2-Flute Metric End Mill 10mm LOC, 10mm Shank, 82mm OAL, 5mm CR, AlTiN Coating (Discontinued)
- Mfr # MDM-201-10
- Zoro # G5083378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDM-201-10
Zoro #
G5083378
UPC #
662966503102
Country of Origin
United States
Dimensions
Flute Length
10
Cutting Diameter
10
Max Cut Diameter
10
Shank Diameter
10
RE_cornerradius
5
Details
Number of Flutes
2
Helix Angle
30
Series
MDM-201
Coating
AlTiN
OAL_overall
82
System of Measurement
mm
Item
End Mill
series_description
2 Flute Ball End Extended Length Metric Die/Mold Carbide End Mill
Tool End Type
ball
Tariff Code
8207.7
Description
10mm Dia 2-Flute Metric End Mill 10mm LOC, 10mm Shank, 82mm OAL, 5mm CR, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.