This item is Discontinued.

Robb-Jack 10mm Dia 2-Flute Metric End Mill 11mm LOC, 10mm Shank, 100mm OAL, 2.5mm CR MFM-204-10-250

10mm Dia 2-Flute Metric End Mill 11mm LOC, 10mm Shank, 100mm OAL, 2.5mm CR (Discontinued)

  • Mfr # MFM-204-10-250
  • Zoro # G5022800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFM-204-10-250
Zoro #
G5022800
UPC #
662966671764
Country of Origin
United States

Dimensions

Shank Diameter
10
Cutting Diameter
10
Flute Length
11
Max Cut Diameter
10
RE_cornerradius
2.5

Details

Number of Flutes
2
Helix Angle
40
Series
MFM-204
System of Measurement
mm
Coating
UNCOAT
OAL_overall
100
Item
End Mill
series_description
2 Flute Aluminum Chatter-Free Extra Long Reach Metric Carbide End Mill
Tariff Code
8207.7
Tool End Type
radius

Description

10mm Dia 2-Flute Metric End Mill 11mm LOC, 10mm Shank, 100mm OAL, 2.5mm CR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.