
10mm Dia 2-Flute Metric End Mill, 13mm LOC, 10mm Shank, 75mm OAL, 32mm Reach (Discontinued)
- Mfr # MFMHV-201-10
- Zoro # G5116652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFMHV-201-10
Zoro #
G5116652
UPC #
662966961247
Country of Origin
United States
Dimensions
Max Cut Diameter
10
Shank Diameter
10
Flute Length
13
Cutting Diameter
10
SDL_reachlength
32
Details
Number of Flutes
2
Series
MFMHV-201
Helix Angle
37
OAL_overall
75
Coating
UNCOAT
System of Measurement
mm
series_description
2 Flute Short Reach Metric High Velocity Solid Carbide End Mill for Aluminum
Tool End Type
square
Item
End Mill
Tariff Code
8207.7
Description
10mm Dia 2-Flute Metric End Mill, 13mm LOC, 10mm Shank, 75mm OAL, 32mm Reach
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.