This item is Discontinued.

Robb-Jack 10mm Dia 3-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 5mm CR, TiN Coating MB-333-10-T

10mm Dia 3-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 5mm CR, TiN Coating (Discontinued)

  • Mfr # MB-333-10-T
  • Zoro # G5055877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-333-10-T
Zoro #
G5055877
UPC #
662966663875
Country of Origin
United States

Dimensions

Max Cut Diameter
10
Flute Length
20
Shank Diameter
10
Cutting Diameter
10
RE_cornerradius
5

Details

Number of Flutes
3
Helix Angle
30
Series
MB-333
System of Measurement
mm
OAL_overall
72
Coating
TiN
Tool End Type
ball
series_description
3 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill

Description

10mm Dia 3-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 5mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.