
10mm Dia 4-Flute Metric End Mill 14mm LOC, 10mm Shank, 66mm OAL, AlTiN Coating (Discontinued)
- Mfr # MTS-401-10-A
- Zoro # G5014647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTS-401-10-A
Zoro #
G5014647
UPC #
662966702727
Country of Origin
United States
Dimensions
Shank Diameter
10
Max Cut Diameter
10
Flute Length
14
Cutting Diameter
10
Details
Number of Flutes
4
Helix Angle
30
Series
MTS-401
Coating
AlTiN
OAL_overall
66
System of Measurement
mm
Tariff Code
8207.7
series_description
4 Flute Stub Length Metric Tuffy Grade Carbide End Mill
Tool End Type
square
Item
End Mill
Description
10mm Dia 4-Flute Metric End Mill 14mm LOC, 10mm Shank, 66mm OAL, AlTiN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.