
10mm Dia 4-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 5mm CR, TiCN Coating (Discontinued)
- Mfr # MB-440-10-C
- Zoro # G5053199
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-440-10-C
Zoro #
G5053199
UPC #
662966502181
Country of Origin
United States
Dimensions
Flute Length
20
Shank Diameter
10
Max Cut Diameter
10
Cutting Diameter
10
RE_cornerradius
5
Details
Number of Flutes
4
Series
MB-440
Helix Angle
40
OAL_overall
72
System of Measurement
mm
Coating
TiCN
Tool End Type
ball
series_description
4 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7
Item
End Mill
Description
10mm Dia 4-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 5mm CR, TiCN Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.