This item is Discontinued.

Robb-Jack 10mm Dia 6-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 0.12mm CR, TiN Coating MST-646-10-T

10mm Dia 6-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 0.12mm CR, TiN Coating (Discontinued)

  • Mfr # MST-646-10-T
  • Zoro # G5114939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MST-646-10-T
Zoro #
G5114939
UPC #
662966698082
Country of Origin
United States

Dimensions

Cutting Diameter
10
Max Cut Diameter
10
Shank Diameter
10
Flute Length
20

Details

Number of Flutes
6
Helix Angle
40
Series
MST-646
Corner Chamfer
0.125
OAL_overall
72
System of Measurement
mm
Coating
TiN
series_description
6 Flute Standard Length Metric Super Tuffy Grade Carbide End Mill
Tool End Type
radius
Item
End Mill
Tariff Code
8207.7

Description

10mm Dia 6-Flute Metric End Mill 20mm LOC, 10mm Shank, 72mm OAL, 0.12mm CR, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.