This item is Discontinued.

Robb-Jack 1.25-in Diam. Slitting Saw, 0.01-in Thick, 0.5-in ID, 16 teeth C12-0100-16-16

1.25-in Diam. Slitting Saw, 0.01-in Thick, 0.5-in ID, 16 teeth (Discontinued)

  • Mfr # C12-0100-16-16
  • Zoro # G5081978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12-0100-16-16
Zoro #
G5081978
UPC #
662966302095
Country of Origin
United States

Dimensions

Outside Diameter
1.25
Arbor Diameter
0.5
Cutting Width
0.01

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Series
C12-16-16
Toothcount
16
Tariff Code
8202.39
series_description
1-1/4" Diameter 1/2" Arbor 16 Teeth Solid Carbide Saw for Non-Ferrous

Description

1.25-in Diam. Slitting Saw, 0.01-in Thick, 0.5-in ID, 16 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.