This item is Discontinued.

Robb-Jack 12mm Dia 2-Flute Metric End Mill 13mm LOC, 12mm Shank, 110mm OAL, 1.5mm CR, DLC Coating MFM-204-12-150-DLC

12mm Dia 2-Flute Metric End Mill 13mm LOC, 12mm Shank, 110mm OAL, 1.5mm CR, DLC Coating (Discontinued)

  • Mfr # MFM-204-12-150-DLC
  • Zoro # G5021507
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFM-204-12-150-DLC
Zoro #
G5021507
UPC #
662966671818
Country of Origin
United States

Dimensions

Flute Length
13
Max Cut Diameter
12
Shank Diameter
12
Cutting Diameter
12
RE_cornerradius
1.5

Details

Number of Flutes
2
Series
MFM-204
Helix Angle
40
System of Measurement
mm
Coating
DLC
OAL_overall
110
Item
End Mill
series_description
2 Flute Aluminum Chatter-Free Extra Long Reach Metric Carbide End Mill
Tariff Code
8207.7
Tool End Type
radius

Description

12mm Dia 2-Flute Metric End Mill 13mm LOC, 12mm Shank, 110mm OAL, 1.5mm CR, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.