This item is Discontinued.

Robb-Jack 12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating MC1-201-12-DLC

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating (Discontinued)

  • Mfr # MC1-201-12-DLC
  • Zoro # G5055606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC1-201-12-DLC
Zoro #
G5055606
UPC #
662966664247
Country of Origin
United States

Dimensions

Max Cut Diameter
12
Shank Diameter
12
Flute Length
25
Cutting Diameter
12

Details

Number of Flutes
2
Helix Angle
30
Series
MC1-201
Coating
DLC
OAL_overall
83
System of Measurement
mm
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
series_description
2 Flute Standard Length Metric C-2 Grade Carbide End Mill

Description

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.