This item is Discontinued.

Robb-Jack 12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating MNR-204-12-DLC

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating (Discontinued)

  • Mfr # MNR-204-12-DLC
  • Zoro # G5091699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNR-204-12-DLC
Zoro #
G5091699
UPC #
662966674680
Country of Origin
United States

Dimensions

Shank Diameter
12
Max Cut Diameter
12
Flute Length
25
Cutting Diameter
12

Details

Number of Flutes
2
Helix Angle
30
Series
MNR-204
Coating
DLC
System of Measurement
mm
OAL_overall
83
Item
End Mill
Tool End Type
square
series_description
2 Flute Standard Length Metric C-2 Grade Carbide End Mill
Tariff Code
8207.7

Description

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.