This item is Discontinued.

Robb-Jack 12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, TiN Coating MB-203-12-T

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, TiN Coating (Discontinued)

  • Mfr # MB-203-12-T
  • Zoro # G5030887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-203-12-T
Zoro #
G5030887
UPC #
662966663455
Country of Origin
United States

Dimensions

Max Cut Diameter
12
Flute Length
25
Shank Diameter
12
Cutting Diameter
12

Details

Number of Flutes
2
Helix Angle
30
Series
MB-203
Coating
TiN
System of Measurement
mm
OAL_overall
83
series_description
2 Flute Metric Tuffy Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball

Description

12mm Dia 2-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.