This item is Discontinued.

Robb-Jack 12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 73mm OAL, 6mm CR, TiCN Coating MSB-301-12-C

12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 73mm OAL, 6mm CR, TiCN Coating (Discontinued)

  • Mfr # MSB-301-12-C
  • Zoro # G5015347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB-301-12-C
Zoro #
G5015347
UPC #
662966676608
Country of Origin
United States

Dimensions

Max Cut Diameter
12
Cutting Diameter
12
Flute Length
16
Shank Diameter
12
RE_cornerradius
6

Details

Number of Flutes
3
Helix Angle
30
Series
MSB-301
Coating
TiCN
System of Measurement
mm
OAL_overall
73
Tariff Code
8207.7
Tool End Type
ball
series_description
3 Flute Ball End Stub Length Metric Tuffy Grade Carbide End Mill
Item
End Mill

Description

12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 73mm OAL, 6mm CR, TiCN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.