This item is Discontinued.

Robb-Jack 12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 83mm OAL MSTR-301-12

12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 83mm OAL (Discontinued)

  • Mfr # MSTR-301-12
  • Zoro # G5107150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTR-301-12
Zoro #
G5107150
UPC #
662966512135
Country of Origin
United States

Dimensions

Cutting Diameter
12
Shank Diameter
12
Max Cut Diameter
12
Flute Length
16

Details

Number of Flutes
3
Helix Angle
30
Series
MSTR-301
OAL_overall
83
System of Measurement
mm
Coating
UNCOAT
Item
End Mill
Tariff Code
8207.7
Tool End Type
square
series_description
3 Flute Stub Length Metric Super Tuffy Grade Carbide Rougher

Description

12mm Dia 3-Flute Metric End Mill 16mm LOC, 12mm Shank, 83mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.