
12mm Dia 3-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, 6mm CR, DLC Coating (Discontinued)
- Mfr # MB-333-12-DLC
- Zoro # G5055317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MB-333-12-DLC
Zoro #
G5055317
UPC #
662966663905
Country of Origin
United States
Dimensions
Max Cut Diameter
12
Cutting Diameter
12
Shank Diameter
12
Flute Length
25
RE_cornerradius
6
Details
Number of Flutes
3
Helix Angle
30
Series
MB-333
System of Measurement
mm
Coating
DLC
OAL_overall
83
series_description
3 Flute Ball End Standard Length Metric Tuffy Grade Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
ball
Description
12mm Dia 3-Flute Metric End Mill 25mm LOC, 12mm Shank, 83mm OAL, 6mm CR, DLC Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.