This item is Discontinued.

No Product Image Available

1.5-in Diam. Slitting Saw, 0.016-in Thick, 0.5-in ID, 16 teeth (Discontinued)

  • Mfr # C15-0156-16-16
  • Zoro # G5093071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C15-0156-16-16
Zoro #
G5093071
UPC #
662966303153
Country of Origin
United States

Dimensions

Outside Diameter
1.5
Cutting Width
0.0156
Arbor Diameter
0.5

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Toothcount
16
Tariff Code
8202.39
series_description
1-1/2" Diameter 1/2" Arbor 16 Teeth Solid Carbide Saw for Non-Ferrous
Series
C15-16-16

Description

1.5-in Diam. Slitting Saw, 0.016-in Thick, 0.5-in ID, 16 teeth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.